Abbotsford
appgrfl50

EGS 1/2 inch Ocal GRFL Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $146.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRFL50

Description

Explosionproof Conduit Outlet Box, Style L, Hub Size 1/2 Inch, Hub Type External, Number of Hubs 2, Hub Location (2) Side, Capacity 18 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3.38 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Flanged, Approval UL, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type L Conduit Outlet Box Type 2-Inlet, Round, Flanged, Explosionproof
Trade Size 1/2 in Connection Threaded
Mounting Type Wall/Ceiling Dimensions 95.3 mm D
Includes Screwed Cover UPC 781381438506

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok