
EGS 1/2 inch Hub Style CA 3 Outlet Appleton Hazardous Location Conduit Outlet Box, Malleable Iron
Description
UNILETSĀ® GRJ conduit outlet box with explosionproof, dust-ignitionproof, raintight. Provides great resistance to corrosion, impact and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Small, round conduit outlet boxes. Externally threaded body with internally threaded cover. Smooth, rounded integral bushing in each hub type box protects conductor insulation.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box | Type | 3-Inlet/3-Outlet, Round, Explosionproof, Dust-Ignitionproof |
Hub Size | 1/2 in | Trade Size | 1/2 in |
Connection | Threaded | Cubic Capacity | 7.3 in³ |
Material | Malleable Iron | Mounting Type | Wall/Ceiling |
Dimensions | 52.3 mm dia x 73.2 mm D | Includes | Screwed Cover |
Standards | UL 886, UL File Number E10444, CSA 025875 Certified, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III | Application | Threaded Metal Conduit |
UPC | 781381440301 |
Packages
1 - UNIT - 1 |