EGS 2 inch 2x1/2 inch Hub Appleton JL Elbow Box Cover, Aluminum
Description
Appleton™ explosionproof, dust-ignitionproof, raintight GRJ conduit outlet boxes are furnished with internal ground screw. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type GRJL Conduit Body | Type | Explosionproof, Dust-Ignitionproof |
Hub Size | 1/2 in | Connection | Threaded |
Cubic Capacity | 7.3 in³ | Material | Malleable Iron |
Finish | Untreated | Dimensions | 51 mm D |
For Use With | Threaded Metal Conduit | Standards | UL 886, UL File Number E10444, CSA 025875, UL Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G and Class III |
Application | For Pulling of Wires | UPC | 781381440653 |
Packages
1 - UNIT - 1 |