
EGS 3/4 inch 2 Appleton Conduit Outlet Box w/ Cover, Malleable Iron
Description
Appleton™ explosionproof, dust-ignitionproof, raintight GRJ conduit outlet boxes are furnished with internal ground screw. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type GRJ Conduit Outlet Box with Cover | Type | Round, Explosionproof, Dust-Ignitionproof, Corrosion-Resistant, Raintight |
Trade Size | 3/4 in | Connection | Threaded |
Cubic Capacity | 7.3 in³ | Material | Malleable Iron |
Mounting Type | Ceiling or Wall | Dimensions | 73.2 mm D |
For Use With | Threaded Metal Conduit | Includes | Internal Ground Screw |
Standards | UL 886, UL File No. E10444, CSA 025875 Certified, Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III | Application | Indoor/Outdoor |
UPC | 781381440707 |
Packages
1 - UNIT - 1 |