
EGS 1/2 inch Appleton UNILETS GRJTA Series Conduit Outlet Box
Description
UNILETSĀ® GRJ conduit outlet box with explosionproof, dust-ignitionproof, raintight. Provides great resistance to corrosion, impact and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Small, round conduit outlet boxes. Externally threaded body with internally threaded cover. Smooth, rounded integral bushing in each hub type box protects conductor insulation.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type GRJ Conduit Outlet Box with Cover | Type | Round, Explosionproof, Dust-Ignitionproof, Corrosion-Resistant, Raintight |
Trade Size | 1/2 in | Connection | Threaded |
Cubic Capacity | 7.3 in³ | Material | Malleable Iron |
Mounting Type | Ceiling or Wall | Dimensions | 73.2 mm D |
For Use With | Threaded Metal Conduit | Includes | Internal Ground Screw |
Standards | UL 886, UL File No. E10444, CSA 025875 Certified, Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III | Application | Indoor/Outdoor |
UPC | 781381441254 |
Packages
1 - UNIT - 1 |