EGS 3/4 inch Appleton UNILETS GRJTA Series Conduit Outlet Box
Description
UNILETSĀ® GRJ conduit outlet box with explosionproof, dust-ignitionproof, raintight. Provides great resistance to corrosion, impact and shock. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Small, round conduit outlet boxes. Externally threaded body with internally threaded cover. Smooth, rounded integral bushing in each hub type box protects conductor insulation.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box | Type | Explosionproof, Dust-Ignitionproof |
Trade Size | 3/4 in | Connection | Threaded |
Cubic Capacity | 7.3 in³ | Material | Malleable Iron |
Mounting Type | Ceiling, Wall | Dimensions | 52.3 mm dia x 73.2 mm D |
For Use With | Threaded Metal Conduit | Includes | Cover |
Standards | UL 886, UL E10444, CSA 025875 Certified, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III | Application | For Pulling of Wires |
UPC | 781381441308 |
Packages
1 - UNIT - 1 |