![appgrl125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268265054.jpg?preset=medium)
EGS 1-1/2 inch Appleton GRL Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
UNILETSĀ® GR conduit outlet box with explosionproof, dust-ignitionproof for use with threaded metal conduit. Furnished with internal ground screw and o-ring. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Function as sealing fittings when used with sealing covers. Internally threaded body with externally threaded cover. Covers have pry notches for bar or wrench.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type GRL Conduit Outlet Box with Cover | Type | Round, Explosionproof, Corrosion-Resistant |
Trade Size | 1-1/4 in | Connection | Threaded |
Cubic Capacity | 31 in³ | Material | Malleable Iron |
Mounting Type | Ceiling or Wall | Dimensions | 114.3 mm D |
For Use With | Threaded Metal Conduit | Includes | Screw |
Standards | Class 1, Zone 1 and 2 IIA and IIB, UL File No. E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III | Application | Indoor/Outdoor |
UPC | 781381442756 |
Packages
1 - UNIT - 1 |