EGS 3/4 inch Appleton GRLA Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (3) 3/4 IN GRLA Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box | Type | 3-Inlet/3-Outlet, Round, Explosionproof, Dust-Ignitionproof |
Hub Size | 3/4 in | Trade Size | 3/4 in |
Connection | Threaded | Cubic Capacity | 18 in³ |
Material | Malleable Iron | Mounting Type | Wall/Ceiling |
Dimensions | 62 mm dia x 95.3 mm D | NEMA Rating | NEMA 3, 4 |
Includes | Screwed Cover | Standards | Class 1, Zone 1 and 2 IIA and IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III |
Application | Threaded Metal Conduit | UPC | 781381443159 |
Packages
1 - UNIT - 1 |