![appgrlb125](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268267414.jpg?preset=medium)
EGS 1-1/4 inch GRLB Conduit Outlet Box, Malleable Iron Body With Aluminum Cover
Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1-1/4 IN, Cable Entry: (2) 1-1/4 IN GRLB Hub, Cubic Capacity: 31 CU-IN, Knockouts: No, Cover Opening: 3.94 IN, Form Number: 2, Height: 4-1/2 IN, Width: 4-1/2 IN, Dep
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type GRLB Conduit Outlet Box with Cover | Type | Round, Explosionproof, Corrosion-Resistant |
Trade Size | 1-1/4 in | Connection | Threaded |
Cubic Capacity | 31 in³ | Material | Malleable Iron |
Mounting Type | Ceiling or Wall | Dimensions | 114.3 mm D |
For Use With | Threaded Metal Conduit | Includes | Screw |
Standards | Class 1, Zone 1 and 2 IIA and IIB, UL File No. E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III | Application | Indoor/Outdoor |
UPC | 781381443708 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |