![appgrlb200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268265060.jpg?preset=medium)
EGS 2 inch Appleton GRLB Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 2 IN, Cable Entry: (2) 2 IN GRLB Hub, Cubic Capacity: 76 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Depth: 4-1/
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Box | Type | Outlet Box |
Trade Size | 2 in | Cubic Capacity | 76 in³ |
Form | 3 | Material | Malleable Iron |
Dimensions | 5-3/4 in W x 4 in D x 5-3/4 in H | For Use With | Threaded Metal Conduit |
Includes | Cover | Standards | Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For Use With Threaded Metal Conduit | UPC | 781381117012 |
Packages
1 - UNIT - 1 |