
EGS 1/2 inch Appleton GRLB Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN GRLB Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type GRLB Conduit Body | Type | Explosionproof, Dust-Ignitionproof |
Hub Size | 1/2 in | Connection | Threaded |
Cubic Capacity | 18 in³ | Material | Malleable Iron |
Finish | Untreated | Dimensions | 51 mm D |
NEMA Rating | NEMA 3, 4 | For Use With | Threaded Metal Conduit |
Standards | Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III | Application | For Pulling of Wires |
UPC | 781381443258 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |