![appgrssa50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12378487.jpg?preset=medium)
EGS 1/2 inch Appleton UNILETS GRSSA Outlet Box with Cover
Description
UNILETSĀ® GRSSA conduit outlet box with cover. Internally threaded aluminium bodies with externally threaded aluminium form 1 covers. It has 13 hubs; 2 on each side, 2 each on top and bottom and 5 in the back. Furnished with 5 close-up plugs and o-ring.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type GRSSA Conduit Outlet Box | Type | 4-Inlet, Square, Explosionproof |
Trade Size | 1/2 in | Connection | Threaded |
Material | Aluminum | Mounting Type | Wall/Ceiling |
Dimensions | 117.6 mm W x 88.9 mm D | Includes | Screwed Cover |
UPC | 781381625463 |
Packages
1 - UNIT - 1 |