![appgrssa75](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262194.jpg?preset=medium)
EGS 3/4 inch Appleton UNILETS GRSSA Outlet Box with Cover
Description
UNILETSĀ® GRSSA conduit outlet box with cover. Internally threaded aluminium bodies with externally threaded aluminium form 1 covers. It has 13 hubs; 2 on each side, 2 each on top and bottom and 5 in the back. Furnished with 5 close-up plugs and o-ring.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type GRSSA Conduit Outlet Box with Cover | Type | Square, Explosionproof, Dust-Ignitionproof, Raintight, Corrosion-Resistant |
Trade Size | 3/4 in | Connection | Threaded |
Cubic Capacity | 29 in³ | Material | Copper-Free Aluminum |
Mounting Type | Ceiling or Wall | Dimensions | 117.6 mm L x 117.6 mm W x 88.9 mm D |
For Use With | Threaded Metal Conduit | Includes | Internal Ground Screw, (4) Close-Up Plugs and O-Ring Gasket |
Standards | UL 886, UL File No. E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 025875 Certified, Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III | Application | Indoor/Outdoor |
UPC | 781381625470 |
Packages
1 - UNIT - 1 |