
EGS 1/2 inch Appleton UNILETS GRSS Outlet Box with Cover
Description
UNILETS® GRSS conduit outlet box with cover. Internally threaded aluminium bodies with externally threaded aluminium form 1 covers. It has 7 hubs; 2 on each of the sides, 1 on the top, 1 on the bottom and 1 on the center in the back. Furnished with 4 close-up plugs and o-ring.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Outlet Body | Type | 7-Outlet |
Trade Size | 1/2 in | Connection | Threaded |
Cubic Capacity | 29 in³ | Material | Copper-Free Aluminum |
Series/Model | GRSS | Dimensions | 4.63 in W x 4.63 in H |
For Use With | Threaded Metal Conduit | Standards | UL 886 Listed in File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 025875 Certified, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
Application | For Pulling of Wires | UPC | 781381625425 |
Packages
1 - UNIT - 1 |