![appgrt100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268267425.jpg?preset=medium)
EGS 1 inch Appleton GRT Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
Appleton GR Junction Unilet, Malleable, "T" Configuration. 3-3/8" Cover Opening, Form 1. 3x 1" NPT Hubs
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type GRT Conduit Body | Type | Outlet Box |
Hub Size | 1 in | Connection | Threaded |
Cubic Capacity | 18 in³ | Material | Malleable Iron |
Finish | Electro Zinc Plated | Dimensions | 51 mm D |
NEMA Rating | NEMA 3, 4 | For Use With | Threaded Metal Conduit |
Standards | Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III | Application | For Pulling of Wires |
UPC | 781381444804 |
Packages
1 - UNIT - 1 |