EGS 1-1/4 inch Appleton GRT Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1-1/4 IN, Cable Entry: (3) 1-1/4 IN GRT Hub, Cubic Capacity: 31 CU-IN, Knockouts: No, Cover Opening: 3.94 IN, Form Number: 2, Height: 4-1/2 IN, Width: 4-1/2 IN, Depth
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type GRT Conduit Body | Type | Explosionproof, Dust-Ignitionproof |
Hub Size | 1-1/4 in | Connection | Threaded |
Cubic Capacity | 31 in³ | Material | Malleable Iron |
Finish | Electro Zinc Plated | Dimensions | 51 mm D |
NEMA Rating | NEMA 3, 4 | For Use With | Threaded Metal Conduit |
Standards | Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III | Application | For Pulling of Wires |
UPC | 781381444958 |
Packages
1 - UNIT - 1 |