EGS 3/4 inch Appleton GRTA Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (4) 3/4 IN GRTA Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type TA Conduit Outlet Box | Type | 4-Inlet/Outlet, Round |
Trade Size | 3/4 in | Connection | Threaded |
Cubic Capacity | 18 in³ | Material | Malleable Iron |
Mounting Type | Wall/Ceiling | Dimensions | 95.3 mm D |
For Use With | Threaded Metal Conduit | Includes | Screw and Cover |
Standards | Class 1, Zone 1 and 2 IIA and IIB, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Pulling of Wires |
UPC | 781381445351 |
Packages
1 - UNIT - 1 |