![appgrue150cba](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12378526.jpg?preset=medium)
EGS 1-1/2 inch Appleton GRUE-200 Series CB Hub Aluminum Universal Conduit Outlet Box, Grey
Description
UNILETS® GRUE universal conduit outlet box for use in CEC governed locations with explosionproof, dust-ignitionproof. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Universal design with ¿ve threaded universal hubs and three close-up plugs. Smooth, rounded integral bushing in each hub type box protects conductor insulation.
Specifications
Brand Name | Appleton | Item Name | Type CB Conduit Outlet Box |
Type | 3-Inlet, Round, Explosionproof | Trade Size | 1-1/2 in |
Connection | Threaded | Material | Aluminum |
Mounting Type | Wall/Ceiling | Dimensions | 158.8 mm D |
Includes | Screwed Cover |
Packages
1 - UNIT - 1 |