EGS 1-1/2 inch Appleton GRUE-200 Series LB Hub Aluminum Universal Conduit Outlet Box, Grey
Description
UNILETS® GRUE universal conduit outlet box for use in CEC governed locations with explosionproof, dust-ignitionproof. Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity. Furnished with covers. General purpose wiring. Universal design with ¿ve threaded universal hubs and three close-up plugs. Smooth, rounded integral bushing in each hub type box protects conductor insulation.
Specifications
Brand Name | Appleton | Item Name | Type LB Conduit Outlet Box |
Type | 3-Inlet, Round, Explosionproof, Universal | Connection | Threaded |
Material | Aluminum | Mounting Type | Wall/Ceiling |
Dimensions | 158.8 mm D | Includes | Screwed Cover |
UPC | 781381308892 |
Packages
1 - UNIT - 1 |