
EGS 1-1/2 inch Appleton GRX Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey
Description
UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1-1/2 IN, Cable Entry: (4) 1-1/2 IN GRTX Hub, Cubic Capacity: 72 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5-3/4 IN, Width: 5-3/4 IN, Dept
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | GRX Conduit Outlet Box with Cover | Type | Round, Explosionproof, Dust-Ignitionproof, Corrosion-Resistant |
Trade Size | 1-1/2 in | Connection | Threaded |
Cubic Capacity | 72 in³ | Material | Malleable Iron |
Mounting Type | Ceiling or Wall | Dimensions | 146.1 mm D |
For Use With | Threaded Metal Conduit | Includes | Screw |
Standards | Class 1, Zone 1 and 2 IIA and IIB, UL File No. E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups E, F, G Class III | Application | Indoor/Outdoor |
UPC | 781381447157 |
Packages
1 - UNIT - 1 |