![apperll75](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266452.jpg?preset=medium)
EGS 3/4 inch UNILETS ERLL Type Raintight Conduit Outlet Box, Malleable Iron
Description
UNILETS® ER explosion proof and dust-ignition proof conduit outlet boxes for use with threaded rigid metal conduit. Meet a wide range of classified area requirements. Corrosion-resistant — ideal indoors or out. Connect conduit lengths and change direction of conduit. Provide access for maintenance. Compact, rectangular conduit outlet boxes are ideal in classified locations where space is limited. Ground surface contact between body and cover assures a flame-tight joint.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LL Conduit Outlet Box | Type | ER Type LL Conduit Outlet Box With Cover |
Hub Size | 3/4 in | Connection | Tapered Female Threaded |
Material | Malleable Iron | Finish | Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Dimensions | 2 in H x 19.05 mm dia | Includes | Inspection Opening and Cover |
Standards | UL File E30513, R1044, 009795, Class I, Division 1 and 2, Group C and D Class II, Division 1 and 2, Groups E, F, G Class III | Application | Rigid Metal Conduit |
UPC | 781381302654 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |