Abbotsford
applb50a

EGS 1/2 inch FORM 85 UNILET Type LB Threaded Conduit Outlet Body (Aluminum)

Price $26.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPLB50A

Description

FORM 85™ UNILET® Conduit outlet body made of aluminum. Roomy interiors: more wiring space. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. FORM 85 copper free aluminum UNILET are lightweight, self oxidizing, self-renewing and offer a high corrosion resistance. Lightweight aluminum facilitates shipping, handling and installing. Sizes with flat-back design ideal where fitting is mounted flat against surface. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Item Name Conduit Outlet Body
Type Oval Hub Size 1/2 in
Connection Tapered Threaded Material Aluminum
Dimensions 31.75 mm W Includes Screw and Cover
UPC 781381475754

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok