Abbotsford
kilgrue75a

HUBBELL 3/4 inch Hub Size Killark Universal Box Grue Type Outlet Body Aluminum

Price $162.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GRUE-75A

Description

GRUE Series conduit boxes are installed in conduit systems within hazardous areas to protect conductors in threaded rigid conduit. Act as pull and splice boxes. Interconnect lengths of conduit. Change conduit direction. Provide access to conductors for maintenance and future system changes.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Conduit Body Hub Size 3/4 in
Trade Size 3/4 in Material Aluminum
Finish Powder Epoxy Paint Series/Model GRUE
Application For Use in Hazardous Locations UPC 783936004556

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok