
ABB 3/4 inch Ocal Double-Coat GUAX Conduit Box, Grey
Description
Conduit box are installed in hazardous areas to protect conductors, act as pull and splice boxes, provide access to conductors for maintenance and future system changes, act as mounting outlets for fixtures or change conduit direction. Box furnished with internal grounding screw and ship complete with aluminium cover with O-ring gasket.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | Type X Conduit Outlet Box | Type | 4-Inlet, Round |
Trade Size | 3/4 in | Cubic Capacity | 13.3 in³ |
Material | Zinc Plated Iron | Finish | Gray PVC Coated |
Mounting Type | Universal | Includes | Aluminum Snap-On Cover |
Application | For use in Hazardous Locations to Provide Access to Conductors for Pulling, Splicing, Maintenance and Future Changes/upgrades | UPC | 704508386399 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 |