![appunf100nra](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266025.jpg?preset=medium)
EGS 1 inch UNF Aluminum Female Union
Description
UNF unions are used for joining conduit and connecting conduit to enclosures. Facilitates modifications, permits removal of enclosures without turning or removal of conduit.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Union Connector | Connection Size | 1 in |
Connection Type | Female Threaded | Material | Copper-Free (4/10 of 1 PCT Maximum) Aluminum |
Type | Explosionproof, Dust-Ignitionproof, Type UNF | Dimensions | 2 in OD x 1.72 in L |
For Use With | Rigid/IMC Conduit | Standards | UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified |
Application | For Joining Conduit and Connecting Conduit to Enclosures, Facilitates Modifications, Permits Removal of Enclosures without Turning or Removal of Conduit | UPC | 781381234160 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |