![appunf150nr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266147.jpg?preset=medium)
APPLETON UNF150NR 1-1/2 inch UNF Female Union, Malleable Iron
Description
UNILETS UNF Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 2.19 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coa
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 1-1/2 in |
Connection Type | Female Threaded | Material | Malleable Iron |
Type | Type UNF, Explosionproof, Dust-Ignitionproof | Dimensions | 3.06 in OD x 2.19 in L |
For Use With | Rigid/IMC Conduit | Standards | CSA C22.2 No. 25, C22.2 No. 30, 065181 Certified, UL 886 (1203), UL E10444, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G, and Class II |
Application | For Connecting Conduit to Conduit | UPC | 781381257671 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |