EGS 1-1/2 inch UNILET UNF Series Female Union (Malleable Iron)
Description
UNF unions are used for joining conduit and connecting conduit to enclosures. Facilitates modifi cations, permits removal of enclosures without turning or removal of conduit. Features smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Explosionproof, dust-ignitionproof.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 1-1/2 in |
Connection Type | Female Threaded | Material | Malleable Iron |
Type | Type UNF, Explosionproof, Dust-Ignitionproof | Dimensions | 3.06 in OD x 2.19 in L |
For Use With | Rigid/IMC Conduit | Standards | CSA C22.2 No. 25, C22.2 No. 30, 065181 Certified, UL 886 (1203), UL E10444, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G, and Class II |
Application | For Connecting Conduit to Conduit | UPC | 781381257671 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |