
EGS 3 inch Appleton Ocal UNILETS UNF Series Malleable Iron Female Union
Description
UNILETS® UNF female union for connecting conduit to conduit, explosion proof, dust-ignition proof.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type UNF Union | Connection Size | 3 in |
Connection Type | Female Threaded | Material | Malleable Iron |
Type | Type UNF, Explosionproof, Dust-Ignitionproof | Dimensions | 5.38 in OD x 3.38 in L |
For Use With | Rigid/IMC Conduit | Standards | UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified |
Application | For Connecting Conduit To Conduit | UPC | 781381694759 |
Packages
1 - UNIT - 1 |