EGS 3-1/2 inch Appleton UNILETS UNF Series Female Union, Malleable Iron
Description
UNILETSĀ® UNF female union for connecting conduit to conduit, explosion proof, dust-ignition proof.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 3-1/2 in |
Connection Type | FNPT | Material | Malleable Iron |
Type | Type UNF, Explosionproof, Dust-Ignitionproof | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Dimensions | 5.88 in OD x 3.38 in L | For Use With | Threaded Rigid/IMC Conduits |
Standards | UL 886, 1203, E34997 Listed, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 25, CSA File Number 065181 | Application | For Connecting Conduit to Conduit |
UPC | 781381694858 |
Packages
1 - UNIT - 1 |