
EGS 3-1/2 inch Appleton UNILETS UNF Series Female Union, Aluminum
Description
UNILETS® UNF female union for connecting conduit to conduit, explosion proof, dust-ignition proof.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 3-1/2 in |
Connection Type | FNPT | Material | Copperfree Aluminum |
Type | Type UNF, Explosionproof, Dust-Ignitionproof | Finish | Epoxy Powder Coated |
Dimensions | 5.88 in OD x 3.38 in L | For Use With | Threaded Rigid/IMC Conduits |
Standards | UL 886, 1203, E34997 Listed, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 25, CSA File Number 065181 | Application | For Connecting Conduit to Conduit |
UPC | 781381694902 |
Packages
1 - UNIT - 1 |