Abbotsford
appunf400ra

EGS 4 inch Appleton Ocal UNILETS UNF Series Aluminum Female Union

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:UNF400RA
Documents Documents

Description

UNILETSĀ® UNF female union for connecting conduit to conduit, explosion proof, dust-ignition proof.

Specifications

Brand Name Appleton Sub Brand Unilet
Material Copperfree Aluminum Type Type UNF, Explosionproof, Dust-Ignitionproof
Standards UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d; Class II, Groups E, F, G; and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified Application For Connecting Conduit to Conduit
UPC 781381695008

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok