Abbotsford
appunf7550nr

EGS 3/4 inch-1/2 inch UNILET UNF Series Female Union (Steel)

Price $52.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNF7550NR

Description

UNF unions are used for joining conduit and connecting conduit to enclosures. Facilitates modifi cations, permits removal of enclosures without turning or removal of conduit. Features smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Explosionproof, dust-ignitionproof.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Union Connection Size 3/4 x 1/2 in
Connection Type Female Threaded Material Steel
Type Type UNF Finish Zinc Electroplated
Dimensions 1.47 in OD x 1.47 in L For Use With Rigid and IMC Conduit
Standards UL 886 (1203), UL E10444, UL Listed for Class I, Groups A, B, C, d, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified Application For Connecting Conduit to Conduit
UPC 781381239028

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10