Abbotsford
appunf7550nr

EGS 3/4 inch-1/2 inchAppleton Ocal UNILETS UNF Series Steel Female Union

Price $40.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNF7550NR

Description

UNILETS UNF Union, Trade Size: 3/4 X 1/2 IN, Outside Diameter: 1.47 IN, Length: 1.47 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Female Threaded, Finish: Zinc Electroplate, Standard: UL 886 (1203), UL File Number E1044

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Union Connection Size 3/4 x 1/2 in
Connection Type Female Threaded Material Steel
Type Type UNF Finish Zinc Electroplated
Dimensions 1.47 in OD x 1.47 in L For Use With Rigid and IMC Conduit
Standards UL 886 (1203), UL E10444, UL Listed for Class I, Groups A, B, C, d, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified Application For Connecting Conduit to Conduit
UPC 781381239028

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok