Abbotsford
appunf75nr

EGS 3/4 inch UNILET UNF Series Female Union (Steel)

Price $40.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNF75NR

Description

UNF unions are used for joining conduit and connecting conduit to enclosures. Facilitates modifi cations, permits removal of enclosures without turning or removal of conduit. Features smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Explosionproof, dust-ignitionproof.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Union Connection Size 3/4 in
Connection Type Female Threaded Material Steel
Type Type UN, Explosionproof, Dust-Ignitionproof Finish Electro Zinc Plated
Dimensions 1-3/4 in OD x 1.47 in L Standards UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181
Application For Connecting Conduit to Conduit UPC 781381234122

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 50 - UNIT - 50