Abbotsford
appunl50n

EGS 1/2 inch Ocal Appleton UNILETS UNL Series 90 degree Elbow Union, Metallic

Price $75.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNL50N

Description

Appleton TMC connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. TMC are designed for use with the following cables, MC/MC-HL, Corrugated Interlocked Aluminum/Steel Armor, Continously Welded Armor Cables. Integral 'O' ring face seal providing - 4X and IP66. Independent sealing and armor clamping. True 360° grounding. Removable cable armor end stop accommodates larger insulated conductors. Mechanical watertight connection and providing ground continuity for cable armor. Additional integral deluge proof seal for protection in extreme offshore and onshore environments. Continuous operating temperature -76 °F/-60 °C to +230 °F/+110 °C.

Specifications

Brand Name Appleton Item Name Conduit Elbow Union
Connection Size 1/2 in Connection Type Tapered Female Threaded x Tapered Male Threaded
Material Malleable Iron Type 90°, Explosionproof, Dust-Ignitionproof
Finish Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Galvanic/Electrolytic Zinc Plated Includes Steel Locknut
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III Application For Connecting Conduit to Enclosure
UPC 781381234184

Packages

1 - UNIT - 1 5 - UNIT - 5