![appuny100nra](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266043.jpg?preset=medium)
EGS 1 inch Appleton Ocal UNILETS UNY Series Aluminum Male/Female Union
Description
UNILETS UNY Union, Trade Size: 1 IN, Outside Diameter: 2 IN, Length: 2.62 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standard: UL
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Union | Connection Size | 1 in |
Connection Type | Male Threaded x Female Threaded | Material | Copperfree Aluminum |
Type | Type UNY | Dimensions | 2 in OD x 2.62 in L |
For Use With | Rigid/IMC Conduits | Standards | UL 886, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G, and Class III |
Application | For Connecting Conduit to Enclosure | UPC | 781381234283 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |