![appuny125nr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266156.jpg?preset=medium)
EGS 1-1/4 inch Appleton UNILETS UNY Series Malleable Iron Male/Female Union
Description
Appleton UNY Female/Female Conduit Union, Malleable, EXP. For connecting conduit to enclosure. Removeable Nipple. 1ΒΌ"
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 1-1/4 in |
Connection Type | Male Threaded x Female Threaded | Material | Malleable Iron |
Type | Type UNY, Explosionproof, Dust-Ignitionproof | Finish | Electro Zinc Plated |
Dimensions | 2.81 in OD x 3.13 in L | Standards | UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups B, C, D, Class II, Groups E, F, G and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181 |
Application | For Connecting Conduit to Enclosure | UPC | 781381257725 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |