![appuny150nra](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266161.jpg?preset=medium)
EGS 1-1/2 inch Appleton UNILETS UNY Series Aluminum Male/Female Union
Description
UNILETS UNY Union, Trade Size: 1-1/2 IN, Outside Diameter: 3.06 IN, Length: 3-1/4 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Stan
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Union | Connection Size | 1-1/2 in |
Connection Type | Male Threaded x Female Threaded | Material | Copper-Free Aluminum |
Finish | Natural | Type | Type UNY |
Dimensions | 3.06 in OD x 3.25 in L | For Use With | Rigid and IMC Conduit |
Standards | UL 886 (1203), UL E10444, UL Listed for Class I, Groups A, B, C, d, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified | Application | For Connecting Conduit to Conduit |
UPC | 781381257763 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |