![appuny200nra](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268263080.jpg?preset=medium)
EGS 2 inch Appleton UNILETS UNY Series Aluminum Male/Female Union
Description
UNILETS UNY Union, Trade Size: 2 IN, Outside Diameter: 3.72 IN, Length: 3.63 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standard:
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type UNY Union | Connection Size | 2 in |
Connection Type | Male Threaded x Female Threaded | Material | Copper-Free Aluminum |
Type | UNY Union | Dimensions | 3.72 in OD x 3.63 in L |
For Use With | Rigid/IMC Conduit | Standards | UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified |
Application | For Connecting Conduit To Enclosure | UPC | 781381257787 |
Packages
1 - UNIT - 1 |