
EGS 2-1/2 inch Appleton UNILET UNY Series Male/Female Union (Malleable Iron)
Description
UNY Unions are used for joining conduit and connecting conduit to enclosures. Facilitates modifications, permits removal of enclosures without turning or removal of conduit. Expansion unions compensate for expansion and contraction of conduit. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 2-1/2 in |
Connection Type | Male Threaded x Female Threaded | Material | Malleable Iron |
Type | Type UNY, Explosionproof, Dust-Ignitionproof | Dimensions | 4.88 in OD x 4.81 in L |
For Use With | Rigid/IMC Conduit | Standards | CSA C22.2 No. 25, C22.2 No. 30, 065181 Certified, UL 886 (1203), UL E10444, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G, and Class II |
Application | For Connecting Conduit to Enclosure | UPC | 781381696500 |
Packages
1 - UNIT - 1 |