![appuny300r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268263090.jpg?preset=medium)
EGS 3 inch Appleton UNILETS UNY Series Malleable Iron Male/Female Union
Description
UNILETS UNY Union, Trade Size: 3 IN, Outside Diameter: 5.38 IN, Length: 4.81 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Male Threaded X Female Threaded, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Union | Connection Size | 3 in |
Connection Type | Male Threaded x Female Threaded | Material | Malleable Iron |
Type | Type UNY, Explosionproof | Dimensions | 5.38 in OD x 4.81 in L |
For Use With | Rigid/IMC Conduits | Standards | UL 886, UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G, and Class III |
Application | For Connecting Conduit to Enclosure | UPC | 781381696609 |
Packages
1 - UNIT - 1 |