![appuny350r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268263090.jpg?preset=medium)
EGS 3-1/2 inch Appleton UNILETS UNY Series Malleable Iron Male/Female Union
Description
UNILETSĀ® UNY male to female union, removable male nipple. For connecting conduit to enclosure, explosion proof, dust-ignition proof.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Union | Connection Size | 3-1/2 in |
Connection Type | Male Threaded x Female Threaded | Material | Malleable Iron |
Type | Type UNY | Dimensions | 5.88 in OD x 4.94 in L |
For Use With | Rigid and IMC Conduit | Standards | UL 886 (1203), UL E10444, UL Listed for Class I, Groups A, B, C, d, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified |
Application | For Connecting Conduit to Conduit | UPC | 781381696708 |
Packages
1 - UNIT - 1 |