![appuny400r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268263098.jpg?preset=medium)
EGS 4 inch Appleton UNILETS UNY Series Malleable Iron Male/Female Union
Description
UNILETSĀ® UNY male to female union, removable male nipple. For connecting conduit to enclosure, explosion proof, dust-ignition proof.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 4 in |
Connection Type | Male Threaded x Female Threaded | Material | Malleable Iron |
Type | Type UNY, Explosionproof, Dust-Ignitionproof | Dimensions | 6.44 in OD x 5.13 in L |
For Use With | Rigid/IMC Conduit | Standards | CSA C22.2 No. 25, C22.2 No. 30, 065181 Certified, UL 886 (1203), UL E10444, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G, and Class II |
Application | For Connecting Conduit to Enclosure | UPC | 781381696807 |
Packages
1 - UNIT - 1 |