![appuny50nra](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266033.jpg?preset=medium)
EGS 1/2 inch Appleton UNILETS UNY Series Aluminum Male/Female Union
Description
UNILETS UNY Union, Trade Size: 1/2 IN, Outside Diameter: 1.47 IN, Length: 2.147 IN, Flexibility: Rigid And IMC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Connection: Male Threaded X Female Threaded, Finish: Natural, Standar
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 1/2 in |
Connection Type | Male Threaded x Female Threaded | Material | Copperfree Aluminum |
Type | Type UNY, Explosionproof, Dust-Ignitionproof | Finish | Electro Zinc Plated |
Dimensions | 1.47 in OD x 2.147 in L | Standards | UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181 |
Application | For Connecting Conduit to Enclosure | UPC | 781381234238 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |