HUBBELL 3/4 inch Killark Union, Female - Female, Aluminum
Description
Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Union | Connection Size | 3/4 in |
Connection Type | FNPT x FNPT | Material | Copper-free Aluminum |
Color | Silver | Finish | Natural |
Type | Straight | Dimensions | 1-15/16 in L x 1.75 in W x 1-3/4 in H |
Standards | UL Listed, CSA Certified | Application | Permits Removal of Equipment without Turning or Removal of Conduit |
UPC | 783936270029 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 5 - UNIT - 5 |