![kilgum1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146763689.jpg?preset=medium)
HUBBELL 1/2 inch Killark GU Series Aluminum Male to Female Union
Description
Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Union | Connection Size | 1/2 in |
Connection Type | Male to Female NPT | Material | Copper-Free Aluminum |
Color | Silver | Finish | Natural |
Type | Straight | Dimensions | 2-3/16 in L x 1.5 in W x 1-1/2 in H |
Standards | UL Listed, CSA Certified | Application | For Rigid Conduit or IMC |
UPC | 783936270111 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |