![kilunf6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146694389.jpg?preset=medium)
HUBBELL 2 inch Hub Size Killark UNF Series Duraloy Iron Union, Female to Female
Description
Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Union | Connection Size | 2 in |
Connection Type | FNPT | Material | Iron |
Color | Gray | Finish | Zinc Electroplated |
Type | Iron female to female union | Dimensions | 3-1/4 in L x 3-1/4 in W x 2-5/8 in H |
Standards | CSA Certified, UL Listed | Application | UNF unions are used to connect two pieces of conduit or attach conduit to junction boxes, fittings, or devices. Permits removal of equipment without turning or removal of conduit. |
UPC | 783936011950 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |