![kiluny2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146694193.jpg?preset=medium)
HUBBELL 3/4 inch Killark UNY Series Duralo Iron Male to Female Union
Description
Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Union | Connection Size | 3/4 in |
Connection Type | MNPT x FNPT | Material | Steel |
Color | Gray | Finish | Zinc Electroplated |
Type | Non-Reversing | Dimensions | 1-3/4 in L x 1-3/4 in W x 2-3/8 in H |
Standards | CSA Certified, UL Listed | Application | UNY unions are used to connect two pieces of conduit or attach conduit to junction boxes, fittings, or devices. Permits removal of equipment without turning or removal of conduit. |
UPC | 783936010434 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |