![appecdb38](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266673.jpg?preset=medium)
EGS 3/8 inch Appleton Explosion-Proof Drain or Breather, Stainless Steel
Description
Universal Drain And Breather, Size: 3/8 IN, Material: Stainless Steel, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division
Specifications
Brand Name | Appleton | Item Name | Drain and Breather |
Type | Explosionproof, Universal | Trade Size | 3/8 in |
Connection | Tapered MNPT | Material | Stainless Steel |
Finish | Stainless Steel | Standards | UL 886 (1203), UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class I, Division 1 and 2 Groups C, D, Class II, Division 1 and 2 Groups E, F, G Class II |
Application | For Automatic Water Drainage and Continuous Ventilation | UPC | 781381327336 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |