
EGS 1/2 inch NEMA 3R Raintight Appleton Universal Drain or Breather, Stainless Steel
Description
Appleton™ explosionproof and dust-ignitionproof drains, breathers, universal drains and universal breathers provide a means for the prevention and/or release of condensation when properly installed in the appropriate location.
Specifications
Brand Name | Appleton | Item Name | Drain and Breather |
Type | Universal, Explosionproof, Dust-Ignitionproof | Trade Size | 1/2 in |
Connection | MNPT | Material | Stainless Steel |
Color | Natural | Enclosure Standard | NEMA 3R |
Finish | Stainless Steel | Mounting | Top/Bottom |
NEMA Rating | NEMA 3R | For Use With | 25 mm Nominal Dia Tube |
Standards | UL 886 (1203), UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class I, Division 1 And 2 Groups C, D, Class II, Division 1 And 2 Groups E, F, G, Class III | Application | For High Performance Water Drainage and Continuous Ventilation, Tight, Rigid Joints and Ground Continuity |
UPC | 781381838948 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 100 - UNIT - 100 |